{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 18 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Flute length | 95 mm | |
overall length | 160 mm | |
Shank ⌀ | 12.75 mm | |
Type of product | Masonry drill |
Article number | 786001 18 | |
EAN / GTIN | 4058546404406 | |
Manufacturer number | 4932480155 |