{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 12 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Flute length | 90 mm | |
overall length | 150 mm | |
Shank ⌀ | 12 mm | |
Type of product | Masonry drill |
Article number | 786001 12 | |
EAN / GTIN | 4058546404314 | |
Manufacturer number | 4932480146 |
This article |
Recommendations |
|
---|---|---|
Carbide masonry drill 12 mm |
||
Drill ⌀ | 12 | 12 |
overall length | 150 | 150 |
Standard | DIN 8039 ;ISO 5468 | DIN 8039 ;ISO 5468 |
Shank | Plain shank | Plain shank |
Flute length | 90 | 85 |
Shank ⌀ | 12 | 12 |
Type of product | Masonry drill | Masonry drill |