{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's type designation | SECUMAX 565 | |
overall length | 216 mm | |
Type of handle | Ergonomic 2-component grip | |
Material | non-rusting stainless steel | |
Type of product | Scissors |
Article number | 769245 216 | |
EAN / GTIN | 4002632921339 | |
Manufacturer number | 56500100 |
This article |
Recommendations |
||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() SECUMAX safety scissors 216 mm |
|||||||||||||
Type of handle | Ergonomic 2-component grip | ||||||||||||
Type of cutter | upper blade smooth, lower blade serrated | ||||||||||||
overall length | 216 mm | 135 mm | 175 mm | 210 mm | 200 mm | 235 mm | 225 mm | 250 mm | 210 mm | 250 mm | 200 mm | 200 mm | 300 mm |
Surface | chrome-plated | ||||||||||||
Material | non-rusting stainless steel | ||||||||||||
Manufacturer's type designation | SECUMAX 565 | ||||||||||||
Type of product | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors |