{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 225 mm | |
Type of product | Scissors |
Article number | 769250 225 | |
EAN / GTIN | 4045197197344 | |
Manufacturer number | 769250 225 |
This article |
Recommendations |
|||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() ![]() General-purpose stainless steel scissors 225 mm |
||||||||||||
Type of cutter | upper blade smooth, lower blade serrated | |||||||||||
overall length | 225 mm | 135 mm | 175 mm | 210 mm | 200 mm | 235 mm | 250 mm | 210 mm | 250 mm | 200 mm | 200 mm | 300 mm |
Surface | chrome-plated | |||||||||||
Type of product | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors | Scissors |