• The item cannot be ordered due to missing prices.

Bright finished general-purpose scissors, overall length: 200mm

Article no.: 769510 200

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 200 mm
Type of product Scissors

Identification numbers & Classifications

Article number 769510 200
EAN / GTIN 4045197889850
Manufacturer number 769510 200

Description

Version:

Exceptionally strong tapered design with sturdy scissor blades. Smooth blades, strong handles with large finger holes. Strong adjustable screwed joint. Scissor blades and joint bright finished; handles painted.
Scissor blades and joint bright finished.

Application:

Paper, cardboard, plastic sheeting, leather, and much more.

Downloads & documents

Compare with similar products

This article


Recommendations


Bright finished general-purpose scissors, overall length: 200mm

Bright finished general-purpose scissors, overall length: 200mm

Type of cutter upper blade smooth, lower blade serrated
overall length 200 mm 135 mm 175 mm 210 mm 200 mm 235 mm 225 mm 250 mm 210 mm 250 mm 200 mm 300 mm
Surface chrome-plated
Type of product Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors Scissors

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart