{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 6 mm | |
Blade length | 150 mm | |
overall length | 250 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 759720 6 | |
EAN / GTIN | 7630027454253 | |
Manufacturer number | GF0615B |