{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Blade width b | 10 mm | |
Blade length | 200 mm | |
overall length | 320 mm | |
Drive profile | Slot-head screwdriver | |
Type of product | Screwdrivers |
Article number | 759720 10 | |
EAN / GTIN | 7630027454147 | |
Manufacturer number | GF1020B |
This article |
Recommendations |
|
---|---|---|
Slot-head screwdriver, non-sparking, Blade width b: 10mm |
||
Drive profile | Slot-head screwdriver | Slot-head screwdriver |
overall length | 320 mm | 320 mm |
Blade length | 200 mm | 200 mm |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Blade width b | 10 mm | 10 mm |
Tip thickness a | 1.6 mm | |
Type of product | Screwdrivers | Screwdrivers |