• The item cannot be ordered due to missing prices.

Slot-head screwdriver, non-sparking, Blade width b: 5mm

Article no.: 759720 5

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 5 mm
Blade length 100 mm
overall length 190 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 759720 5
EAN / GTIN 7630027454239
Manufacturer number GF0510B

Description

Version:

Special Ampco alloy, corrosion-resistant and anti-magnetic.

Material:

Copper-beryllium.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart