{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SUPERCRAFT | |
Hammer head ⌀ | 60 mm | |
Series | SUPERCRAFT 3508 | |
Colour | white | |
Hardness | hard | |
Face form | round | |
Material | Nylon | |
Type of product | Striking insert |
Article number | 754910 60 | |
EAN / GTIN | 4030618301943 | |
Manufacturer number | 3508.060 |
This article |
Recommendations |
|||
---|---|---|---|---|
Spare insert, nylon 60 mm |
||||
Colour | white | black | red | |
Hammer head ⌀ | 60 | 60 | 60 | 60 |
Hardness | hard | medium soft | hard | medium hard |
Manufacturer's designation | SUPERCRAFT | |||
Material | Nylon | Rubber | Nylon | |
Series | SUPERCRAFT 3508 | |||
Type of product | Striking insert | Striking insert | Striking insert | Striking insert |