• The item cannot be ordered due to missing prices.

Spare insert, nylon 50 mm

Article no.: 754910 50

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation SUPERCRAFT
Hammer head ⌀ 50 mm
Series SUPERCRAFT 3508
Colour white
Hardness hard
Face form round
Material Nylon
Type of product Striking insert

Identification numbers & Classifications

Article number 754910 50
EAN / GTIN 4030618301936
Manufacturer number 3508.050

Description

Suitable for:

Dead-blow hammer No. 754880, 754900, 755000 (to category 53), 755100 and 755400 and also nylon drift rod No. 745250.

Downloads & documents

Compare with similar products

This article


Recommendations


Spare insert, nylon  50 mm

Spare insert, nylon 50 mm

Face form round
Colour white red
Hammer head ⌀ 50 50
Hardness hard hard
Manufacturer's designation SUPERCRAFT
Material Nylon
Type of product Striking insert Striking insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart