{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | SUPERCRAFT | |
Hammer head ⌀ | 40 mm | |
Series | SUPERCRAFT 3508 | |
Colour | white | |
Hardness | hard | |
Face form | round | |
Material | Nylon | |
Type of product | Striking insert |
Article number | 754910 40 | |
EAN / GTIN | 4030618301912 | |
Manufacturer number | 3508.040 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Spare insert, nylon 40 mm |
||
Face form | round | |
Colour | white | red |
Hammer head ⌀ | 40 mm | 40 mm |
Hardness | hard | hard |
Manufacturer's designation | SUPERCRAFT | |
Series | SUPERCRAFT 3508 | |
Type of product | Striking insert | Striking insert |