• The item cannot be ordered due to missing prices.

Plastic hammer with Cellidor inserts 27 mm

Article no.: 754500 27

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 100
Hammer head ⌀ 27 mm
Serie 100
Head length with inserts 90 mm
Handle length 265 mm
Body ⌀ 27 mm
Weight 0.276 kg
Material of insert Cellidor, yellow, hard
Material of the handle Ash
dead-blow no
Inserts can be combined yes
Type of product Hammer

Identification numbers & Classifications

Article number 754500 27
EAN / GTIN 4013288001146
Manufacturer number 05000010001

Description

Version:

Sturdy die-cast zinc central piece with handle protection sleeve and impact resistant inserts. With cambered hammer handle.
With impact resistant Cellidor inserts (yellow).

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare Cellidor insert see No. 754600; for spare handle see No. 754400.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart