• The item cannot be ordered due to missing prices.

Spare insert polyurethane 27 mm

Article no.: 754300 27

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation 102 L
    Hammer head ⌀ 27 mm
    Series 102L
    Colour red
    Quantity 1
    Hardness medium hard
    Material Polyurethane
    Type of product Striking insert

    Identification numbers & Classifications

    Article number 754300 27
    EAN / GTIN 4013288001573
    Manufacturer number 05000610001

    Description

    Suitable for:

    Plastic mallet No. 754200.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart