• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.
    • The item cannot be ordered due to missing prices.

Plastic hammer with Cellidor inserts, Hammer head ⌀: 22mm

Article no.: 754500 22

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 100
Hammer head ⌀ 22 mm
Series 100
Head length with inserts 75 mm
Handle length 250 mm
Body ⌀ 22 mm
Weight 0.193 kg
Material of insert Cellidor, yellow, hard
Material of the handle Ash
dead-blow no
Inserts can be combined yes
Type of product Hammer

Identification & Classification

Article number 754500 22
EAN / GTIN 4013288001139
Manufacturer number 05000005001
Manufacturer Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Sturdy die-cast zinc central piece with handle protection sleeve and impact resistant inserts. With cambered hammer handle.
With impact resistant Cellidor inserts (yellow).

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare Cellidor insert see No. 754600; for spare handle see No. 754400.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart