• The item cannot be ordered due to missing prices.

Plastic hammer with polyurethane inserts, Hammer head ⌀: 22mm

Article no.: 754200 22

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 102
Hammer head ⌀ 22 mm
Series 102
Head length with inserts 75 mm
Handle length 250 mm
Body ⌀ 22 mm
Weight 0.193 kg
Material of insert Urethane, medium hard
Material of the handle Ash
dead-blow no
Inserts can be combined yes
Type of product Hammer

Identification numbers & Classifications

Article number 754200 22
EAN / GTIN 4013288001498
Manufacturer number 05000505001

Description

Version:

Sturdy die-cast zinc central piece with handle protection sleeve and impact resistant inserts. With cambered hammer handle.
With abrasion resistant, non-splitting polyurethane inserts (rust brown).

Application:

For straightening or aligning components on machine tables or for application of light impacts in assembly work.

Spare part:

For spare polyurethane insert see No. 754300; for spare handle see No. 754400.

Downloads & documents

Compare with similar products

This article


Recommendations


Plastic hammer with polyurethane inserts, Hammer head ⌀: 22mm

Plastic hammer with polyurethane inserts, Hammer head ⌀: 22mm

Weight 0.193 kg 0.188 kg 0.147 kg
Hammer head ⌀ 22 mm 22 mm 22 mm
Head length with inserts 75 mm 73 mm 73 mm
dead-blow no
Handle length 250 mm 280 mm 280 mm
Material of the handle Ash
Type of product Hammer Hammer Hammer

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart