• The item cannot be ordered due to missing prices.

Soft-faced hammer with nylon inserts and steel central part 22 mm

Article no.: 754120 22

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Hammer head ⌀ 22 mm
    Head length with inserts 73 mm
    Handle length 280 mm
    Weight 0.188 kg
    Type of product Hammer

    Identification numbers & Classifications

    Article number 754120 22
    EAN / GTIN 4045197680402
    Manufacturer number 754120 22

    Description

    Version:

    Sturdy metal central piece with handle of hickory, with nylon handle protection sleeve and ring wedge. The nylon inserts are impact resistant and wear-resistant, and are attached to the central piece by a double action system.
    Central piece of steel.

    Application:

    For straightening or aligning components on machine tables or for application of light impacts in assembly work.

    Spare part:

    Spare nylon insert available under No. 754180 and spare handle available under No. 751650.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart