{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 102 | |
Hammer head ⌀ | 50 mm | |
Series | 102 | |
Head length with inserts | 115 mm | |
Handle length | 340 mm | |
Body ⌀ | 50 mm | |
Weight | 0.905 kg | |
Material of insert | Urethane, medium hard | |
Material of the handle | Ash | |
dead-blow | no | |
Inserts can be combined | yes | |
Type of product | Hammer |
Article number | 754200 50 | |
EAN / GTIN | 4013288001542 | |
Manufacturer number | 05000530001 |