• The item cannot be ordered due to missing prices.

Soft-faced hammer with 3-component handle, nylon inserts and steel central part 40 mm

Article no.: 754170 40

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 40 mm
Head length with inserts 105 mm
Handle length 320 mm
Weight 0.738 kg
Handle 3-component handle
Material of insert Nylon, white, 100 Shore
Material of the handle Aluminium alloy core
dead-blow yes
Type of product Hammer

Identification numbers & Classifications

Article number 754170 40
EAN / GTIN 8024886013871
Manufacturer number PF090K 40

Description

Version:

With virtually unbreakable 3-component handle (aluminium core, polyamide and rubber components), forged-on handle protection collar and additional handle protection sleeve.
Sturdy metal central piece.

Advantage:

Unbreakable, ergonomic, non-slip, vibration-free, protects the wrist.

Spare part:

Spare nylon insert available under No. 754180.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart