• The item cannot be ordered due to missing prices.

Soft-faced hammer with 3-component handle, nylon inserts and steel central part, Hammer head ⌀: 27mm

Article no.: 754170 27

Select article variation and quantity

Hammer head ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hammer head ⌀ 27 mm
Head length with inserts 81 mm
Handle length 300 mm
Weight 0.358 kg
Handle 3-component handle
Material of insert Nylon, white, 100 Shore
Material of the handle Aluminium alloy core
dead-blow yes
Type of product Hammer

Identification & Classification

Article number 754170 27
EAN / GTIN 8024886013857
Manufacturer number PF090K 27
Manufacturer OSCA - Officine di Cortenova Di Ossola Candido u., Via Provinciale 35, 23813 CORTENOVA (LECCO), Italia, www.osca.it

Description

Version:

With virtually unbreakable 3-component handle (aluminium core, polyamide and rubber components), forged-on handle protection collar and additional handle protection sleeve.
Sturdy metal central piece.

Advantage:

Unbreakable, ergonomic, non-slip, vibration-free, protects the wrist.

Spare part:

Spare nylon insert available under No. 754180.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart