{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 32 mm | |
Head length with inserts | 87 mm | |
Handle length | 300 mm | |
Weight | 0.454 kg | |
Handle | 3-component handle | |
Material of insert | Nylon, white, 100 Shore | |
Material of the handle | Aluminium alloy core | |
dead-blow | yes | |
Type of product | Hammer |
Article number | 754170 32 | |
EAN / GTIN | 8024886013864 | |
Manufacturer number | PF090K 32 |