• The item cannot be ordered due to missing prices.

SecuTec® hickory hammer handle with protective sleeve and wedge screw 380 mm

Article no.: 751680 380

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie SecuTec®
Handle length 380 mm
Material Hickory wood
Type of product Handle

Identification numbers & Classifications

Article number 751680 380
EAN / GTIN 4016671029970
Manufacturer number 0099122-1500

Description

Version:

Shaped hickory hammer handle with steel protective sleeve and PICARD wedge screw.

Suitable for:

SecuTec® PICARD engineer’s hammer No. 750115.

Suitable for:

No. 750115 with weight: 1500 g

Downloads & documents

Compare with similar products

This article


Recommendations


SecuTec® hickory hammer handle with protective sleeve and wedge screw  380 mm

SecuTec® hickory hammer handle with protective sleeve and wedge screw 380 mm

Handle length 380 380
Handle protection Nylon
Material Hickory wood Hickory wood
Serie SecuTec®
Type of product Handle Handle

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart