• The item cannot be ordered due to missing prices.

SecuTec® hickory hammer handle with protective sleeve and wedge screw 350 mm

Article no.: 751680 350

Select article variation and quantity

Handle length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SecuTec®
    Handle length 350 mm
    Material Hickory wood
    Type of product Handle

    Identification numbers & Classifications

    Article number 751680 350
    EAN / GTIN 4016671029956
    Manufacturer number 0099122-0800

    Description

    Version:

    Shaped hickory hammer handle with steel protective sleeve and PICARD wedge screw.

    Suitable for:

    SecuTec® PICARD engineer’s hammer No. 750115.

    Suitable for:

    No. 750115 with weight: 800 g

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    SecuTec® hickory hammer handle with protective sleeve and wedge screw  350 mm

    SecuTec® hickory hammer handle with protective sleeve and wedge screw 350 mm

    Handle length 350 350
    Handle protection Nylon
    Material Hickory wood Hickory wood
    Series SecuTec®
    Type of product Handle Handle

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart