{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SecuTec® | |
Handle length | 300 mm | |
Material | Hickory wood | |
Type of product | Handle |
Article number | 751680 300 | |
EAN / GTIN | 4016671029918 | |
Manufacturer number | 0099122-0300 |
This article |
Recommendations |
|
---|---|---|
SecuTec® hickory hammer handle with protective sleeve and wedge screw 300 mm |
||
Handle length | 300 | 300 |
Handle protection | Nylon | |
Material | Hickory wood | Hickory wood |
for head ⌀ | 27 ;32 | |
Serie | SecuTec® | |
Type of product | Handle | Handle |