• The item cannot be ordered due to missing prices.

Engineer’s hammer, Weight without handle: 3/4lb

Article no.: 751180 3/4

Select article variation and quantity

Weight without handle (lb) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle lb 3/4 lb
Handle length 320 mm
Weight without handle 340 g
Type of product Hammer

Identification numbers & Classifications

Article number 751180 3/4
EAN / GTIN 4016134504037
Manufacturer number 5081030750

Description

Version:

Drop-forged, hardened and tempered. With round face and ball head. With hickory handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart