• The item cannot be ordered due to missing prices.

Engineer’s hammer 1.1/8 lb

Article no.: 751180 1.1/8

Select article variation and quantity

Weight without handle (lb) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle lb 1.1/8 lb
Handle length 340 mm
Weight without handle 500 g
Type of product Hammer

Identification numbers & Classifications

Article number 751180 1.1/8
EAN / GTIN 4016134504051
Manufacturer number 5081031125

Description

Version:

Drop-forged, hardened and tempered. With round face and ball head. With hickory handle.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart