{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle lb | 1 lb | |
Handle length | 350 mm | |
Weight without handle | 450 g | |
Type of product | Hammer |
Article number | 751180 1 | |
EAN / GTIN | 4016134504044 | |
Manufacturer number | 5081031000 |