• The item cannot be ordered due to missing prices.

Club hammer with 3-component handle 2 kg

Article no.: 751020 2

Select article variation and quantity

Weight without handle (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 2 kg
Handle length 280 mm
Type of product Hammer

Identification numbers & Classifications

Article number 751020 2
EAN / GTIN 8024886012713
Manufacturer number 2000/2000 G

Description

Version:

Drop-forged hammer head. Faces hardened and tempered. Head painted black, faces bright finished.
Sledgehammer with unbreakable 3-component handle (aluminium core, polyamide and rubber components), forged-on handle protection collar and additional sleeve to protect the handle. Unbreakable, ergonomic, non-slip, vibration-free, protects the wrist.

Standard:

DIN 6475

Material:

Special tool steel.

Downloads & documents

Compare with similar products

This article


Recommendations


Club hammer with 3-component handle  2 kg

Club hammer with 3-component handle 2 kg

Weight without handle 2 2 2
Handle length 280 300 280
Material Special tool steel
Material of the handle Hickory wood
Type of product Hammer Hammer Hammer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart