{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1.25 kg | |
Handle length | 260 mm | |
Type of product | Hammer |
Article number | 751020 1,25 | |
EAN / GTIN | 8024886007351 | |
Manufacturer number | 2000/1250 G |
This article |
Recommendations |
||
---|---|---|---|
Club hammer with 3-component handle 1,25 kg |
|||
Weight without handle | 1.25 | 1.25 | 1.25 |
Handle length | 260 | 260 | 260 |
Material | Special tool steel | ||
Material of the handle | Hickory wood | ||
Type of product | Hammer | Hammer | Hammer |