{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 800 g | |
Handle length | 350 mm | |
non-sparking | no | |
Type of product | Hammer |
Article number | 750750 800 | |
EAN / GTIN | 2050001006400 | |
Manufacturer number | 714213P |
This article |
Recommendations |
|||
---|---|---|---|---|
Safety hammer, Weight without handle: 800g |
||||
non-sparking | no | |||
Weight without handle | 800 g | 800 g | 800 g | 800 g |
Handle length | 350 mm | 350 mm | 350 mm | 350 mm |
Type of product | Hammer | Hammer | Hammer | Hammer |