• The item cannot be ordered due to missing prices.

Safety hammer 500 g

Article no.: 750750 500

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 500 g
Handle length 320 mm
non-sparking no
Type of product Hammer

Identification numbers & Classifications

Article number 750750 500
EAN / GTIN 2050001005762
Manufacturer number 714013P

Description

Version:

Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
Safety measures: Edges of peen and face are induction hardened to prevent splintering, nylon handle protection sleeve and head retaining pin. With hickory handle ergonomic shape, varnished.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart