• The item cannot be ordered due to missing prices.

Safety hammer 300 g

Article no.: 750750 300

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Weight without handle 300 g
    Handle length 300 mm
    non-sparking no
    Type of product Hammer

    Identification numbers & Classifications

    Article number 750750 300
    EAN / GTIN 2050001006219
    Manufacturer number 713013P

    Description

    Version:

    Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
    Safety measures: Edges of peen and face are induction hardened to prevent splintering, nylon handle protection sleeve and head retaining pin. With hickory handle ergonomic shape, varnished.

    Standard:

    Hammer head to DIN 1041.

    Material:

    Special tool steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart