{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 130 mm | |
Shank ⌀ | 17 mm | |
minimum impact force | 180 N | |
maximum impact force | 250 N | |
Type of product | Centre punches |
Article number | 749350 130 | |
EAN / GTIN | 4049002112751 | |
Manufacturer number | R430 231 |
This article |
Recommendations |
|
---|---|---|
Automatic centre punch with pin, overall length: 130mm |
||
overall length | 130 mm | 130 mm |
Material | Special tool steel | |
minimum impact force | 180 N | 57 N |
maximum impact force | 250 N | 127 N |
Shank ⌀ | 17 mm | 13 mm |
Type of product | Centre punches | Centre punches |