• The item cannot be ordered due to missing prices.

Automatic centre punch with pin 125 mm

Article no.: 749350 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Shank ⌀ 14 mm
minimum impact force 60 N
maximum impact force 130 N
Type of product Centre punches

Identification numbers & Classifications

Article number 749350 125
EAN / GTIN 4049002112744
Manufacturer number R430 230

Description

Version:

Sturdy knurled shank with hardened, replaceable point and ergonomic end piece for high user comfort. The impact can be set as required by turning the end piece.

Material:

Special tool steel.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart