• The item cannot be ordered due to missing prices.

Taper pin punch with handle, Tip ⌀: 8mm

Article no.: 745800 8

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tip ⌀ 8 mm
Shank ⌀ 12 mm
overall length 185 mm
Type of product Drift punch

Identification numbers & Classifications

Article number 745800 8
EAN / GTIN 3148511587966
Manufacturer number 247.G8

Description

Version:

Round steel with tapered shaft, through hardened. “Impact damping” safety handle for increased comfort and precision. Head specially annealed to prevent splintering.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart