{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tip ⌀ | 5 mm | |
Shank ⌀ | 10 mm | |
overall length | 185 mm | |
Type of product | Drift punch |
Article number | 745800 5 | |
EAN / GTIN | 3148511587935 | |
Manufacturer number | 247.G5 | |
Manufacturer | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de |