• The item cannot be ordered due to missing prices.

Taper pin punch with handle, Tip ⌀: 6mm

Article no.: 745800 6

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tip ⌀ 6 mm
Shank ⌀ 10 mm
overall length 185 mm
Type of product Drift punch

Identification & Classification

Article number 745800 6
EAN / GTIN 3148511587942
Manufacturer number 247.G6
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Version:

Round steel with tapered shaft, through hardened. “Impact damping” safety handle for increased comfort and precision. Head specially annealed to prevent splintering.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart