{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tip ⌀ | 8 mm | |
Shank ⌀ | 12 mm | |
overall length | 120 mm | |
Weight | 110 g | |
Type of product | Drift punch |
Article number | 745500 8 | |
EAN / GTIN | 4049002002557 | |
Manufacturer number | R441 008 0 | |
Manufacturer | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |