• The item cannot be ordered due to missing prices.

Taper pin punch heavy version, Tip ⌀: 4mm

Article no.: 745500 4

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tip ⌀ 4 mm
Shank ⌀ 12 mm
overall length 120 mm
Weight 90 g
Type of product Drift punch

Identification numbers & Classifications

Article number 745500 4
EAN / GTIN 4049002002519
Manufacturer number R441 004 0

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.
Heavy−duty type to DIN 6458 D. Head annealed.

Standard:

DIN 6458 D.
Safety tested to DIN 7255.

Material:

Standard quality of chrome vanadium steel, shank painted.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart