{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Punt-⌀ | 6 mm | |
Schacht-⌀ | 12 mm | |
totale lengte | 120 mm | |
Gewicht | 100 g | |
Producttype | DURCHTREIBER |
Article number | 745500 6 | |
EAN / GTIN | 4049002002533 | |
Manufacturer number | R441 006 0 |