• The item cannot be ordered due to missing prices.

Taper pin punch set, special quality in a plastic holder 6

Article no.: 745310 6

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of tools 6
Type of product Parallel pin punches

Identification numbers & Classifications

Article number 745310 6
EAN / GTIN 7610733013838
Manufacturer number 735.B

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.

Material:

Special quality of extra chrome vanadium steel, chrome-plated.

Content:

1 each taper pin punch No. 745300: Size 2; 3; 4; 5; 6
1 centre punch No. 748900: Size 120/10

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart