• The item cannot be ordered due to missing prices.

Taper pin punches, special quality chrome-plated 6 mm

Article no.: 745300 6

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Tip ⌀ 6 mm
    Shank ⌀ 10 mm
    overall length 120 mm
    Type of product Drift punch

    Identification numbers & Classifications

    Article number 745300 6
    EAN / GTIN 7610733200689
    Manufacturer number 735.6

    Description

    Version:

    Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.
    Highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

    Material:

    Special quality of extra chrome vanadium steel, chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart