• The item cannot be ordered due to missing prices.

Taper pin punches, special quality chrome-plated, Tip ⌀: 3mm

Article no.: 745300 3

Select article variation and quantity

Tip ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Tip ⌀ 3 mm
Shank ⌀ 10 mm
overall length 120 mm
Type of product Drift punch

Identification numbers & Classifications

Article number 745300 3
EAN / GTIN 7610733200658
Manufacturer number 735.3

Description

Version:

Octagonal shank with conical shaft, through hardened. Head specially annealed to prevent splintering.
Highest possible tip hardness − approx. 59 HRC − with exceptional toughness.

Material:

Special quality of extra chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart