{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Blade width | 9 mm | |
Weight | 600 g | |
Type of product | Chisels |
Article number | 740600 300 | |
EAN / GTIN | 4049002000973 | |
Manufacturer number | R320 300 1 |