{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
Blade width | 6 mm | |
Weight | 180 g | |
Type of product | Chisels |
Article number | 740600 150 | |
EAN / GTIN | 4049002000874 | |
Manufacturer number | R320 150 1 | |
Manufacturer | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |