{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
Blade width | 8 mm | |
Weight | 340 g | |
Type of product | Chisels |
Article number | 740600 200 | |
EAN / GTIN | 4049002000911 | |
Manufacturer number | R320 200 1 | |
Manufacturer | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |