• The item cannot be ordered due to missing prices.

Flat chisel 300 mm

Article no.: 740500 300

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 300 mm
    Blade width 26 mm
    Weight 605 g
    Type of product Chisels

    Identification numbers & Classifications

    Article number 740500 300
    EAN / GTIN 4049002000737
    Manufacturer number R310 300 1

    Description

    Version:

    Made of flat-oval steel, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

    Standard:

    DIN 6453.
    Safety tested to DIN 7255.

    Material:

    Chrome vanadium air hardened steel, painted surface.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart