• The item cannot be ordered due to missing prices.

Flat chisel, overall length: 125mm

Article no.: 740500 125

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 125 mm
Blade width 18 mm
Weight 150 g
Type of product Chisels

Identification numbers & Classifications

Article number 740500 125
EAN / GTIN 4049002000614
Manufacturer number R310 125 1

Description

Version:

Made of flat-oval steel, hardened and tempered. Blade uniformly through hardened; can be repeatedly reground without re-hardening. Head specially annealed to prevent splintering.

Standard:

DIN 6453.
Safety tested to DIN 7255.

Material:

Chrome vanadium air hardened steel, painted surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart