{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 100 mm | |
Blade width | 15 mm | |
Weight | 90 g | |
Type of product | Chisels |
Article number |
740500 100
Copy |
|
EAN / GTIN |
4049002000591
Copy |
|
Manufacturer number |
8699530
Copy |
|
Manufacturer/responsible person | Rennsteig Werkzeuge GmbH, An der Koppel 1, 98587 STEINBACH-HALLENBERG, Germany, www.rennsteig.com |