{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 720 mm | |
for wire ropes/round mild steel bar ⌀ | 16 mm | |
for wire ropes up to 1800 N/mm2 up to ⌀ | 14 mm | |
for cables up to | 100 mm2 | |
Type of product | Cutting pliers |
Article number | 731720 720 | |
EAN / GTIN | 2050001009357 | |
Manufacturer number | 80-428 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Wire rope and cable cutter 720 mm |
||
for wire ropes up to 1800 N/mm2 up to ⌀ | 14 mm | |
for wire ropes/round mild steel bar ⌀ | 16 mm | 8 mm |
for round steel bar (maximum 1200 N/mm2) ⌀ | 4 mm | |
overall length | 720 mm | 190 mm |
for wire ropes (maximum 1600 N/mm2) ⌀ | 5 mm | |
Type of product | Cutting pliers | Cutting pliers |