{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 190 mm | |
for wire ropes/round mild steel bar ⌀ | 8 mm | |
for wire ropes (maximum 1600 N/mm2) ⌀ | 5 mm | |
for round steel bar (maximum 1200 N/mm2) ⌀ | 4 mm | |
Type of product | Cutting pliers |
Article number | 731500 190 | |
EAN / GTIN | 4045197293404 | |
Manufacturer number | 731500 190 | |
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |